Anchor Table
- Mfr # 3096ADPBCV
- Zoro # G223430742
product price:Â
$
5,076.99
/ea
Key Features
Overall Height
31 in
Model Name
Anchor Table J Leg
Frame Color
Black
Tabletop Color
Grey Nebula
Overall Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3096ADPBCV
- Zoro #
- G223430742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 96 in
- Overall Depth
- 30 in
Details
- Model Name
- Anchor Table J Leg
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Item
- Anchor Table
- Structural Material
- Steel
- Shape
- Rectangle
- Seat Color
- Canvas
- Number of Seals
- 8
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.