Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBAQ
- Zoro # G723436718
product price:Â
$
2,989.99
/ea
Key Features
Frame Color
Black
Shape
Circle
Overall Height
31 in
Model Name
Anchor Table U-Leg
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R6DUBAQ
- Zoro #
- G723436718
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 48 in
- Overall Diameter
- 48 in
Details
- Frame Color
- Black
- Shape
- Circle
- Item
- Anchor Table
- Model Name
- Anchor Table U-Leg
- Tabletop Color
- Grey Nebula
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Number of Seals
- 6
- Seat Color
- Aqua
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.