Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBSEADA
- Zoro # G423437510
product price:Â
$
1,743.99
/ea
Key Features
Includes Game Top
No Game Top
Product Type
Table
Shape
Square
Tabletop Material
High Pressure Laminate
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBSEADA
- Zoro #
- G423437510
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Product Type
- Table
- Shape
- Square
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Frame Color
- Black
- Model Name
- Endurance(TM) Round Base Table
- Support Style
- Cylinder
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Grey Nebula
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Standards
- ISO 22196
- Seat Color
- Seagrass
- Number of Seals
- 3
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.