Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Low Table
- Mfr # 342TDS
- Zoro # G223437680
product price:Â
$
1,235.99
/ea
Key Features
Model Name
Summit Side Table
Features
Accepts Ballast
Ballast Accepted
Tabletop Thickness
1 1/4 in
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342TDS
- Zoro #
- G223437680
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Summit Side Table
- Features
- Accepts Ballast
- Ballast Accepted
- Item
- Low Table
- Structural Material
- Polyethylene
- Frame Color
- Tide
- Tabletop Color
- Tide
- Assembly
- Partially Assembled
- Tabletop Material
- Laminate
- Product Type
- Table
- Standards
- ISO
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 22 in
- Overall Height
- 18 in
- Overall Depth
- 22 in
- Fits Chest Size
Description
Low Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.