Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABBGADA
- Zoro # G423436728
product price:Â
$
2,331.99
/ea
Key Features
Overall Diameter
42 in
Structural Material
Steel
Model Name
ADA Anchor Table J Leg
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Includes Mounting Hardware
Mounting Hardware Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDABBGADA
- Zoro #
- G423436728
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- Model Name
- ADA Anchor Table J Leg
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Shape
- Circle
- Product Type
- Table
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Tabletop Material
- High Pressure Laminate
- Seat Color
- Blue/Gray
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.