Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABSGADA
- Zoro # G723431157
product price:Â
$
2,087.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Assembly
Partially Assembled
Includes Mounting Hardware
Mounting Hardware Included
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABSGADA
- Zoro #
- G723431157
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Structural Material
- Steel
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Product Type
- Table
- Shape
- Square
- Item
- Anchor Table
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Standards
- ISO 22196
- Model Name
- ADA Anchor Table J Leg
- Number of Seals
- 3
- Seat Color
- Stone Gray
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.