Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668TDGT
- Zoro # G623436436
product price:Â
$
1,336.99
/ea
Key Features
Support Style
Cylinder
Shape
Circle
Overall Diameter
42 in
Standards
ISO 22196
Frame Color
Tide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668TDGT
- Zoro #
- G623436436
- UPC #
- 819085015737
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Support Style
- Cylinder
- Shape
- Circle
- Item
- Table
- Standards
- ISO 22196
- Frame Color
- Tide
- Product Type
- Table
- Tabletop Color
- Tide
- Structural Material
- Polyethylene
- Includes Game Top
- Game Top Included
- Tabletop Material
- Polyethylene
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Accepted
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.