Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDABIG
- Zoro # G223436911
product price:Â
$
2,752.99
/ea
Key Features
Overall Diameter
42 in
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Table
Structural Material
Steel
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABIG
- Zoro #
- G223436911
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Structural Material
- Steel
- Assembly
- Partially Assembled
- Tabletop Color
- Grey Nebula
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Endurance(TM) Round Base Table
- Frame Color
- Black
- Shape
- Circle
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.