Anchor Table
- Mfr # 42RDABMS
- Zoro # G523433283
product price:Â
$
2,752.99
/ea
Key Features
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Tabletop Color
Grey Nebula
Model Name
Endurance(TM) Round Base Table
Shape
Circle
Overall Diameter
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDABMS
- Zoro #
- G523433283
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Grey Nebula
- Model Name
- Endurance(TM) Round Base Table
- Shape
- Circle
- Item
- Anchor Table
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- High Pressure Laminate
- Product Type
- Table
- Frame Color
- Black
- Support Style
- Cylinder
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- Standards
- ISO 22196
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.