Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBGNADA
- Zoro # G623437792
product price:Â
$
1,743.99
/ea
Key Features
Standards
ISO 22196
Overall Depth
42 in
Tabletop Material
High Pressure Laminate
Product Type
Table
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDUBGNADA
- Zoro #
- G623437792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Tabletop Material
- High Pressure Laminate
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- ADA Compliant
- ADA Compliant
- Model Name
- Endurance(TM) Round Base Table
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Frame Color
- Black
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Shape
- Square
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.