Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mid Table
- Mfr # 353GNS
- Zoro # G423435103
product price:Â
$
1,336.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Features
Tabletop Thickness
1 1/4 in
Tabletop Color
Green
Overall Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353GNS
- Zoro #
- G423435103
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Features
- Tabletop Color
- Green
- Frame Color
- Green
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Standards
- ISO
- Tabletop Material
- Laminate
- Model Name
- Summit Mid Range Table
- Item
- Mid Table
- Product Type
- Table
Dimensions
- Tabletop Thickness
- 1 1/4 in
- Overall Height
- 25 in
- Overall Depth
- 38 in
- Overall Width
- 39 in
- Fits Chest Size
Description
Mid Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.