Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668CL
- Zoro # G423437619
product price:Â
$
1,133.99
/ea
Key Features
Overall Depth
42 in
Shape
Circle
Overall Height
28 in
Model Name
Endurance(TM) Round Base Table
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668CL
- Zoro #
- G423437619
- UPC #
- 819085015782
- Country of Origin
- United States
- Item
- Table
- Shape
- Circle
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Product Type
- Table
- Standards
- ISO 22196
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- Polyethylene
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Frame Color
- Claylight
- Tabletop Color
- Claylight
- Includes Mounting Hardware
- Mounting Hardware Included
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Support Style
- Cylinder
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.