Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBBKADA
- Zoro # G523437724
product price:Â
$
1,987.99
/ea
Key Features
Tabletop Color
Grey Nebula
Model Name
Endurance(TM) Round Base Table
Flammability Standards
CAL 133, UL 94 HB
Standards
ISO 22196
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBBKADA
- Zoro #
- G523437724
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Grey Nebula
- Model Name
- Endurance(TM) Round Base Table
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Item
- Anchor Table
- Structural Material
- Steel
- Frame Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Not Accepted
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Product Type
- Table
- Support Style
- Cylinder
- Shape
- Circle
- Number of Seals
- 3
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.