Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363BYS
- Zoro # G323436682
product price:Â
$
1,409.99
/ea
Key Features
Frame Color
Burgundy
Overall Height
29 1/4 in
Tabletop Material
Laminate
Includes Game Top
No Game Top
Tabletop Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363BYS
- Zoro #
- G323436682
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Burgundy
- Tabletop Material
- Laminate
- Includes Game Top
- No Game Top
- Item
- Table
- Product Type
- Table
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Features
- Standards
- ISO
- Model Name
- Summit Table
- Tabletop Color
- Burgundy
Dimensions
- Overall Height
- 29 1/4 in
- Tabletop Thickness
- 1 1/4 in
- Overall Width
- 44 in
- Overall Depth
- 43 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.