Table
- Mfr # 668MS
- Zoro # G623436733
product price:Â
$
1,133.99
/ea
Key Features
Tabletop Material
Polyethylene
Flammability Standards
CAL 133, UL 94 HB
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Assembly
Partially Assembled
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668MS
- Zoro #
- G623436733
- UPC #
- 819085015805
- Country of Origin
- United States
- Tabletop Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Assembly
- Partially Assembled
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Item
- Table
- Shape
- Circle
- Product Type
- Table
- Includes Game Top
- No Game Top
- Model Name
- Endurance(TM) Round Base Table
- Frame Color
- Moss
- Standards
- ISO 22196
- Tabletop Color
- Moss
Dimensions
- Overall Height
- 28 in
- Overall Depth
- 42 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.