Table
- Mfr # 36SDGS
- Zoro # G923437140
product price:Â
$
1,995.99
/ea
Key Features
Overall Depth
36 in
Overall Height
29 in
Shape
Square
Product Type
Table
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36SDGS
- Zoro #
- G923437140
- UPC #
- 819085016154
- Country of Origin
- United States
- Shape
- Square
- Product Type
- Table
- Tabletop Material
- High Pressure Laminate
- Model Name
- Endurance Steel Leg Laminate Table
- Item
- Table
- Frame Color
- Black
- Accepts Ballast
- Ballast Not Accepted
- Includes Game Top
- No Game Top
- Structural Material
- High Pressure Laminate
- Tabletop Color
- Grey Nebula
Dimensions
- Overall Depth
- 36 in
- Overall Height
- 29 in
- Overall Width
- 36 in
- Overall Diameter
- 36 in
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.