Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBSGADA
- Zoro # G723437784
product price:Â
$
1,987.99
/ea
Key Features
Shape
Circle
Flammability Standards
CAL 133, UL 94 HB
Standards
ISO 22196
ADA Compliant
ADA Compliant
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBSGADA
- Zoro #
- G723437784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Item
- Anchor Table
- Shape
- Circle
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- ADA Compliant
- ADA Compliant
- Includes Game Top
- No Game Top
- Assembly
- Partially Assembled
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Frame Color
- Black
- Product Type
- Table
- Model Name
- Endurance(TM) Round Base Table
- Structural Material
- Steel
- Number of Seals
- 3
- Seat Color
- Stone Gray
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.