Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBTD
- Zoro # G623435071
product price:Â
$
2,293.99
/ea
Key Features
Standards
ISO 22196
Shape
Circle
Tabletop Color
Grey Nebula
Flammability Standards
CAL 133, UL 94 HB
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42RDUBTD
- Zoro #
- G623435071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Standards
- ISO 22196
- Item
- Anchor Table
- Shape
- Circle
- Tabletop Color
- Grey Nebula
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Frame Color
- Black
- Model Name
- Endurance(TM) Round Base Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Seat Color
- Tide
- Number of Seals
- 4
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.