Table
- Mfr # 670CLGTS
- Zoro # G723435193
product price:Â
$
1,426.99
/ea
Key Features
Structural Material
Polyethylene
Includes Game Top
Game Top Included
Overall Height
28 in
Tabletop Material
Polyethylene
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 670CLGTS
- Zoro #
- G723435193
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Polyethylene
- Includes Game Top
- Game Top Included
- Tabletop Material
- Polyethylene
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Accepted
- Shape
- Circle
- Features
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Table
- Product Type
- Table
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Claylight
- Model Name
- Endurance(TM) Cascade Base Table
- Frame Color
- Claylight
- Includes Mounting Hardware
- Mounting Hardware Included
Dimensions
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Tabletop with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.