Anchor Table
- Mfr # 42SDABBNADA
- Zoro # G823437660
product price:Â
$
2,087.99
/ea
Key Features
Model Name
ADA Anchor Table J Leg
Flammability Standards
CAL 133, UL 94 HB
Tabletop Material
High Pressure Laminate
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABBNADA
- Zoro #
- G823437660
- UPC #
- -
- Country of Origin
- United States
- Model Name
- ADA Anchor Table J Leg
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Product Type
- Table
- ADA Compliant
- ADA Compliant
- Accepts Ballast
- Ballast Not Accepted
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Shape
- Square
- Structural Material
- Steel
- Number of Seals
- 3
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.