Anchor Table
- Mfr # 42SDABBYADA
- Zoro # G423437442
product price:Â
$
2,087.99
/ea
Key Features
Frame Color
Black
ADA Compliant
ADA Compliant
Shape
Square
Product Type
Table
Assembly
Partially Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABBYADA
- Zoro #
- G423437442
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Frame Color
- Black
- ADA Compliant
- ADA Compliant
- Shape
- Square
- Product Type
- Table
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Support Style
- Cylinder
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Structural Material
- Steel
- Model Name
- ADA Anchor Table J Leg
- Includes Mounting Hardware
- Mounting Hardware Included
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Tabletop Material
- High Pressure Laminate
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.