Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABGNADA
- Zoro # G423432829
product price:Â
$
2,087.99
/ea
Key Features
Includes Mounting Hardware
Mounting Hardware Included
Frame Color
Black
Tabletop Color
Grey Nebula
Overall Width
42 in
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABGNADA
- Zoro #
- G423432829
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Includes Mounting Hardware
- Mounting Hardware Included
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Model Name
- ADA Anchor Table J Leg
- Accepts Ballast
- Ballast Not Accepted
- Support Style
- Cylinder
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Partially Assembled
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Standards
- ISO 22196
- Item
- Anchor Table
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Square
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.