Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 668BKS
- Zoro # G123437667
product price:Â
$
1,223.99
/ea
Key Features
Shape
Circle
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Support Style
Cylinder
Model Name
Endurance(TM) Round Base Table
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668BKS
- Zoro #
- G123437667
- UPC #
- 819085015782
- Country of Origin
- United States
- Item
- Table
- Shape
- Circle
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Support Style
- Cylinder
- Model Name
- Endurance(TM) Round Base Table
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Frame Color
- Black
- Standards
- ISO 22196
- Product Type
- Table
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Tabletop Color
- Black
- Tabletop Material
- Polyethylene
- Structural Material
- Polyethylene
- Ballast Capacity
- 200 lb
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 28 in
- Overall Diameter
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.