Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDABSG
- Zoro # G623427243
product price:Â
$
2,507.99
/ea
Key Features
Overall Width
42 in
Model Name
Endurance(TM) Round Base Table
Frame Color
Black
Includes Mounting Hardware
Mounting Hardware Included
Product Type
Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDABSG
- Zoro #
- G623427243
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Frame Color
- Black
- Includes Mounting Hardware
- Mounting Hardware Included
- Product Type
- Table
- Tabletop Color
- Grey Nebula
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Standards
- ISO 22196
- Structural Material
- Steel
- Tabletop Material
- High Pressure Laminate
- Support Style
- Cylinder
- Includes Game Top
- No Game Top
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Anchor Table
- Assembly
- Partially Assembled
- Number of Seals
- 4
- Seat Color
- Stone Gray
Dimensions
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.