Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBBNADA
- Zoro # G723435063
product price:Â
$
1,743.99
/ea
Key Features
Tabletop Material
High Pressure Laminate
ADA Compliant
ADA Compliant
Overall Depth
42 in
Includes Game Top
No Game Top
Overall Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBBNADA
- Zoro #
- G723435063
- UPC #
- -
- Country of Origin
- United States
- Tabletop Material
- High Pressure Laminate
- ADA Compliant
- ADA Compliant
- Item
- Anchor Table
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Includes Mounting Hardware
- Mounting Hardware Included
- Flammability Standards
- CAL 133, UL 94 HB
- Standards
- ISO 22196
- Product Type
- Table
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Support Style
- Cylinder
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- Endurance(TM) Round Base Table
- Assembly
- Partially Assembled
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Shape
- Square
- Number of Seals
- 3
Dimensions
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.