Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBAQ
- Zoro # G423436339
product price:Â
$
2,048.99
/ea
Key Features
Model Name
Endurance(TM) Round Base Table
Structural Material
Steel
Standards
ISO 22196
Overall Height
31 in
Accepts Ballast
Ballast Not Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBAQ
- Zoro #
- G423436339
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Endurance(TM) Round Base Table
- Item
- Anchor Table
- Structural Material
- Steel
- Standards
- ISO 22196
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Frame Color
- Black
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Material
- High Pressure Laminate
- Assembly
- Partially Assembled
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Includes Game Top
- No Game Top
- Support Style
- Cylinder
- Includes Mounting Hardware
- Mounting Hardware Included
- Seat Color
- Aqua
- Number of Seals
- 4
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Overall Width
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.