Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42SDUBSDADA
- Zoro # G823430104
product price:Â
$
1,743.99
/ea
Key Features
ADA Compliant
ADA Compliant
Features
Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Tabletop Material
High Pressure Laminate
Flammability Standards
CAL 133, UL 94 HB
Support Style
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42SDUBSDADA
- Zoro #
- G823430104
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- ADA Compliant
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Item
- Anchor Table
- Tabletop Material
- High Pressure Laminate
- Flammability Standards
- CAL 133, UL 94 HB
- Support Style
- Cylinder
- Standards
- ISO 22196
- Assembly
- Partially Assembled
- Includes Mounting Hardware
- Mounting Hardware Included
- Model Name
- Endurance(TM) Round Base Table
- Product Type
- Table
- Structural Material
- Steel
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Square
- Tabletop Color
- Grey Nebula
- Number of Seals
- 3
Dimensions
- Overall Height
- 31 in
- Overall Width
- 42 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.