Anchor Table
- Mfr # 48R6DABTDADA
- Zoro # G623430304
product price:Â
$
3,257.99
/ea
Key Features
Accepts Ballast
Ballast Not Accepted
Model Name
ADA Anchor Table J Leg
Includes Game Top
No Game Top
Structural Material
Steel
Tabletop Color
Grey Nebula
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R6DABTDADA
- Zoro #
- G623430304
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 48 in
Details
- Accepts Ballast
- Ballast Not Accepted
- Model Name
- ADA Anchor Table J Leg
- Includes Game Top
- No Game Top
- Structural Material
- Steel
- Tabletop Color
- Grey Nebula
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Frame Color
- Black
- Shape
- Circle
- Seat Color
- Tide
- Number of Seals
- 5
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.