Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DABBNADA
- Zoro # G223437383
product price:Â
$
3,257.99
/ea
Key Features
Tabletop Color
Grey Nebula
Structural Material
Steel
Accepts Ballast
Ballast Not Accepted
Shape
Circle
Overall Diameter
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48R6DABBNADA
- Zoro #
- G223437383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Details
- Tabletop Color
- Grey Nebula
- Item
- Anchor Table
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Shape
- Circle
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Frame Color
- Black
- Model Name
- ADA Anchor Table J Leg
- Number of Seals
- 5
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.