Anchor Table
- Mfr # 42SDABCLADA
- Zoro # G323431267
product price:Â
$
2,087.99
/ea
Key Features
Tabletop Color
Grey Nebula
Overall Width
42 in
Product Type
Table
Model Name
ADA Anchor Table J Leg
Overall Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42SDABCLADA
- Zoro #
- G323431267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 42 in
- Overall Height
- 31 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Details
- Tabletop Color
- Grey Nebula
- Product Type
- Table
- Model Name
- ADA Anchor Table J Leg
- Assembly
- Partially Assembled
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Shape
- Square
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Structural Material
- Steel
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Game Top
- No Game Top
- ADA Compliant
- ADA Compliant
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Tabletop Material
- High Pressure Laminate
- Standards
- ISO 22196
- Seat Color
- Claylight
- Number of Seals
- 3
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.