Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBCLADA
- Zoro # G323437467
product price:Â
$
2,683.99
/ea
Key Features
Model Name
ADA Anchor Table U-Leg
Overall Height
31 in
Structural Material
Steel
Shape
Circle
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBCLADA
- Zoro #
- G323437467
- UPC #
- -
- Country of Origin
- United States
- Item
- Anchor Table
- Model Name
- ADA Anchor Table U-Leg
- Structural Material
- Steel
- Shape
- Circle
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Accepts Ballast
- Ballast Not Accepted
- Seat Color
- Claylight
- Number of Seals
- 5
Dimensions
- Overall Height
- 31 in
- Overall Diameter
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.