Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 66751SEGT
- Zoro # G423435240
product price:Â
$
1,675.99
/ea
Key Features
Overall Diameter
48 in
Ballast Capacity
100 lb
Frame Color
Seagrass
Flammability Standards
CAL 133, UL 94 HB
Structural Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66751SEGT
- Zoro #
- G423435240
- UPC #
- -
- Country of Origin
- United States
- Ballast Capacity
- 100 lb
- Frame Color
- Seagrass
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
- Support Style
- X-Base
- Shape
- Circle
- Product Type
- Table
- Assembly
- Partially Assembled
- Standards
- ISO 22196
- Model Name
- Endurance(TM) 48 in Round X-Base Table
- Tabletop Color
- Seagrass
- Includes Game Top
- Game Top Included
- Tabletop Material
- Polyethylene
- Item
- Table
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 29 in
- Overall Depth
- 42 in
- Fits Chest Size
- Base Affixes to Tabletop with Tamper-Resistant Screws or can be Ballasted with Sand Onsite, Easy to Clean, Sanitize and Maintain
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.