Anchor Table
- Mfr # 48R6DUBSDADA
- Zoro # G723436626
product price:Â
$
2,683.99
/ea
Key Features
Frame Color
Black
Tabletop Color
Grey Nebula
Model Name
ADA Anchor Table U-Leg
Shape
Circle
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBSDADA
- Zoro #
- G723436626
- UPC #
- -
- Country of Origin
- United States
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table U-Leg
- Shape
- Circle
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Number of Seals
- 5
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.