Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBSE
- Zoro # G723437074
product price:Â
$
2,989.99
/ea
Key Features
Overall Height
31 in
Overall Depth
48 in
Structural Material
Steel
Model Name
Anchor Table U-Leg
Tabletop Material
High Pressure Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBSE
- Zoro #
- G723437074
- UPC #
- -
- Country of Origin
- United States
- Structural Material
- Steel
- Model Name
- Anchor Table U-Leg
- Tabletop Material
- High Pressure Laminate
- Frame Color
- Black
- Includes Game Top
- No Game Top
- Shape
- Circle
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Color
- Grey Nebula
- Number of Seals
- 6
- Seat Color
- Seagrass
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 48 in
- Overall Diameter
- 48 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.