Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 48R6DUBSGADA
- Zoro # G323435036
product price:Â
$
2,683.99
/ea
Key Features
Includes Game Top
No Game Top
Tabletop Color
Grey Nebula
Overall Diameter
48 in
Overall Height
31 in
Model Name
ADA Anchor Table U-Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48R6DUBSGADA
- Zoro #
- G323435036
- UPC #
- -
- Country of Origin
- United States
- Includes Game Top
- No Game Top
- Tabletop Color
- Grey Nebula
- Model Name
- ADA Anchor Table U-Leg
- Structural Material
- Steel
- Shape
- Circle
- Frame Color
- Black
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Accepts Ballast
- Ballast Not Accepted
- Seat Color
- Stone Gray
- Number of Seals
- 5
Dimensions
- Overall Diameter
- 48 in
- Overall Height
- 31 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.