Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Table
- Mfr # 363SES
- Zoro # G023435121
product price:Â
$
1,409.99
/ea
Key Features
Assembly
Partially Assembled
Overall Depth
43 in
Overall Height
29 1/4 in
Overall Width
44 in
Tabletop Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 363SES
- Zoro #
- G023435121
- UPC #
- -
- Country of Origin
- United States
- Item
- Table
- Assembly
- Partially Assembled
- Tabletop Color
- Seagrass
- Tabletop Material
- Laminate
- Product Type
- Table
- Structural Material
- Polyethylene
- Includes Game Top
- No Game Top
- Standards
- ISO
- Features
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Table
- Frame Color
- Seagrass
Dimensions
- Overall Depth
- 43 in
- Overall Height
- 29 1/4 in
- Overall Width
- 44 in
- Tabletop Thickness
- 1 1/4 in
- Fits Chest Size
Description
Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.