Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bed
- Mfr # 7803CV
- Zoro # G123437124
product price:Â
$
1,961.99
/ea
Key Features
Flammability Standards
UL 94 HB
Weight Capacity
1,500 lb
Overall Width
42 in
Model Name
Endurance(TM) Bed 2.2
For Mattress Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7803CV
- Zoro #
- G123437124
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,500 lb
- Model Name
- Endurance(TM) Bed 2.2
- Number of Storage Compartments
- 0
- Item
- Bed
- Color
- Canvas
- Product Type
- Bed
- Standards
- ISO
- Features
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
- Material
- Polyethylene
- Shell Material
- Polyethylene
- Wire Color
- Canvas
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 42 in
- For Mattress Width
- 36 in
- Overall Length
- 86 in
- For Mattress Length
- 80 in
- Overall Height
- 24 in
- Wire Rope Length
- 86 in
- Length
- 86 in
- Fits Chest Size
- Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain
Description
Bed, Color Canvas, Material Polyethylene, Features Angled Lowered Side Rail for Easier Entry and Exit, Easy to Clean and Maintain, Standards ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.