Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 106484CV
- Zoro # G523435041
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Canvas
Standards
GreenGuard Gold Certified, ISO 22196
Assembly
Assembled
Accepts Ballast
Ballast Accepted
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106484CV
- Zoro #
- G523435041
- UPC #
- 819085017960
- Country of Origin
- United States
- Seat Color
- Canvas
- Standards
- GreenGuard Gold Certified, ISO 22196
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Features
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Leg Color
- Canvas
- Flammability Standards
- CAL 133, UL 94 HB
- Model Name
- Sentinel Arm Chair
- Seat Material
- Polyethylene
- Includes Arms
- Arms Included
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Item
- Chair
Dimensions
- Seat Depth
- 18 in
- Seat Width
- 19 in
- Overall Height
- 33 in
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Seat Height
- 18 in
- Fits Chest Size
Description
Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.