Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 116484MS
- Zoro # G823434911
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Assembly
Assembled
Flammability Standards
CAL 133, UL 94 HB
Includes Mounting Hardware
No Mounting Hardware
Seat Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116484MS
- Zoro #
- G823434911
- UPC #
- 819085015072
- Country of Origin
- United States
- Assembly
- Assembled
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Chair
- Modular Component Type
- Standalone
- Leg Color
- Moss
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Model Name
- Sentinel Armless Chair
- Seat Material
- Polyethylene
- Features
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Width
- 24 in
- Seat Depth
- 18 in
- Overall Height
- 33 in
- Seat Width
- 24 in
- Seat Height
- 18 in
- Overall Depth
- 24 in
- Fits Chest Size
Description
Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Integrated Arms for Added Comfort and Mobility Support, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.