Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 1406484IG
- Zoro # G623435606
product price:Â
$
643.99
/ea
Key Features
Weight Capacity
1,000 lb
Flammability Standards
UL 94HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1406484IG
- Zoro #
- G623435606
- UPC #
- 819085018189
- Country of Origin
- United States
Details
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94HB
- Item
- Chair
Description
Chair, Weight Capacity 1,000 lb