Chair
- Mfr # 30AQB
- Zoro # G523434853
product price:Â
$
2,653.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Seat Width
19 1/2 in
Includes Arms
No Arms
Seat Color
Aqua
Overall Width
77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30AQB
- Zoro #
- G523434853
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Seat Color
- Aqua
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Item
- Chair
- Model Name
- Structured Seating
Dimensions
- Seat Width
- 19 1/2 in
- Overall Width
- 77 in
- Seat Height
- 36 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.