Chair
- Mfr # 146484CLS
- Zoro # G823437189
product price:Â
$
727.99
/ea
Key Features
Seat Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Leg Material
Polyethylene
Seat Height
18 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484CLS
- Zoro #
- G823437189
- UPC #
- 819085018226
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Leg Color
- Claylight
- Flammability Standards
- CAL 133, UL 94 HB
- Seat Color
- Claylight
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Model Name
- Radial Rocker
- Weight Capacity
- 1,000 lb
- Item
- Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
Dimensions
- Seat Height
- 18 in
- Overall Width
- 30 in
- Seat Width
- 25 in
- Overall Depth
- 45 in
- Overall Height
- 40 in
- Seat Depth
- 18 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.