Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 6484SGKT
- Zoro # G523435843
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32 in
Features
Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Product Type
Armless Chair
Seat Width
22 in
Overall Depth
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6484SGKT
- Zoro #
- G523435843
- UPC #
- -
- Country of Origin
- United States
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
- Product Type
- Armless Chair
- Modular Component Type
- Standalone
- Model Name
- Crew Armless Chair
- Seat Material
- Polyethylene
- Seat Color
- Stone Gray
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Item
- Crew Chair
- Leg Color
- Stone Gray
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Height
- 32 in
- Seat Width
- 22 in
- Overall Depth
- 26 in
- Seat Depth
- 26 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Description
Crew Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Compact Armless Profile for Flexible Seating Arrangements, One Piece Molded Design with no Metal or Wood Components
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.