Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 146484MS
- Zoro # G723437289
product price:Â
$
643.99
/ea
Key Features
Assembly
Assembled
Includes Mounting Hardware
No Mounting Hardware
Weight Capacity
1,000 lb
Seat Depth
18 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484MS
- Zoro #
- G723437289
- UPC #
- 819085015348
- Country of Origin
- United States
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Radial Rocker
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Item
- Chair
- Leg Color
- Moss
Dimensions
- Seat Depth
- 18 in
- Seat Height
- 18 in
- Seat Width
- 25 in
- Overall Height
- 40 in
- Overall Width
- 30 in
- Overall Depth
- 45 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.