Lounge Chair
- Mfr # 320BGS
- Zoro # G523437670
product price:Â
$
861.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Leg Color
Blue/Gray
Seat Height
26 in
Flammability Standards
CAL 133, UL 94 HB
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320BGS
- Zoro #
- G523437670
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Blue/Gray
- Flammability Standards
- CAL 133, UL 94 HB
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Model Name
- Summit Lounge Chair
- Leg Material
- Polyethylene
- Seat Color
- Blue/Gray
- Seat Material
- Polyethylene
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Item
- Lounge Chair
- Assembly
- Assembled
- Modular Component Type
- Dependent
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Height
- 26 in
- Seat Width
- 59 in
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.