Shop CORTECH
See all product information
Create Account
Crew Chair
- Mfr # 7484TD
- Zoro # G023428932
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Overall Height
25 in
Model Name
Crew Arm Chair
Overall Depth
26 in
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7484TD
- Zoro #
- G023428932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 25 in
- Overall Depth
- 26 in
- Seat Height
- 19 in
- Seat Depth
- 26 in
- Overall Width
- 32 in
- Seat Width
- 22 in
- Fits Chest Size
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Details
- Seat Material
- Polyethylene
- Model Name
- Crew Arm Chair
- Weight Capacity
- 1,000 lb
- Product Type
- Arm Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
- Leg Color
- Tide
- Flammability Standards
- CAL 133, UL 94 HB
- Features
- Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
- Item
- Crew Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Arms
- Arms Included
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Seat Color
- Tide
- Modular Component Type
- Dependent
Description
Crew Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Can be Factory Weighted or Filled on Site using Approved Material, Integrated Arms for Comfort and Mobility Support, Loose Sand Should not be used, One Piece Molded Design with no Metal or Wood Components, Pilot Holes Allow Secure Placement if Bolting is Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.