Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 146484SES
- Zoro # G223430087
product price:Â
$
727.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Assembly
Assembled
Features
Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Seat Depth
18 in
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484SES
- Zoro #
- G223430087
- UPC #
- 819085018240
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Assembly
- Assembled
- Features
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
- Seat Material
- Polyethylene
- Seat Color
- Seagrass
- Standards
- GreenGuard Gold Certified, ISO 22196
- Item
- Chair
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Model Name
- Radial Rocker
- Leg Color
- Seagrass
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 1,000 lb
Dimensions
- Seat Depth
- 18 in
- Overall Depth
- 45 in
- Overall Height
- 40 in
- Seat Width
- 25 in
- Seat Height
- 18 in
- Overall Width
- 30 in
- Fits Chest Size
- Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Description
Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Freestanding, Naturally Stable Design, Gentle, Controlled Rocking Motion Promotes Calm and Relaxation, Inherently Antimicrobial and Easy to Clean, One Piece Molded Design with no Metal or Wood Components, Wide, Low Base Design Prevents Tipping or Over-Rotation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.