Chair
- Mfr # 20GNB
- Zoro # G623437815
product price:Â
$
2,054.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO
Includes Arms
No Arms
Overall Width
55 in
Weight Capacity
2,000 lb
Seat Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20GNB
- Zoro #
- G623437815
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- No Arms
- Weight Capacity
- 2,000 lb
- Flammability Standards
- UL 94HB
- Item
- Chair
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
Dimensions
- Overall Width
- 55 in
- Seat Depth
- 30 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Width
- 19 1/2 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.