Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 22SDB
- Zoro # G423434410
product price:Â
$
3,809.99
/ea
Key Features
Model Name
Structured Seating
Seat Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO
Seat Depth
30 in
Includes Arms
Arms Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22SDB
- Zoro #
- G423434410
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- Arms Included
- Weight Capacity
- 2,000 lb
- Flammability Standards
- UL 94HB
- Item
- Chair
Dimensions
- Seat Depth
- 30 in
- Overall Width
- 55 in
- Overall Depth
- 30 in
- Overall Height
- 36 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.