Chair
- Mfr # 23CLB
- Zoro # G823437295
product price:Â
$
2,396.99
/ea
Key Features
Seat Width
19 1/2 in
Seat Color
Claylight
Seat Height
36 in
Overall Height
36 in
Standards
GreenGuard Gold Certified, ISO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23CLB
- Zoro #
- G823437295
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Claylight
- Standards
- GreenGuard Gold Certified, ISO
- Seat Material
- Polyethylene
- Includes Arms
- Arms Included
- Flammability Standards
- UL 94HB
- Item
- Chair
- Model Name
- Structured Seating
- Weight Capacity
- 2,000 lb
Dimensions
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Height
- 36 in
- Overall Width
- 55 in
- Overall Depth
- 30 in
- Seat Depth
- 30 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.